Shop All Jobber Length Drill Bits
Westward
3/64" HSS 118 Deg. Jobber Length Drill Bit
Mfr # 401J63
Zoro # G3373802
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J63
- Zoro # G3373802
- UPC # 190735956038
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/64 in |
Shank Dia. | 3/64 in |
Overall Length | 1-3/4 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 9/16 in |
Drill Length Class | Jobber Length |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0469, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, SAE, 15 pcs. (54DG26)
- DRILL AMERICA HSS Spiral Point Tap, M8-1.25, 2 Flutes (DWTG8X1.25)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433681)
- SUNEX Stubby Hex Impact Driver, 3/8"Dr, 6mm L (364606)
- WESTWARD 13/64" HSS 118 Deg. Jobber Length Drill Bit (401J66)
- WESTWARD 1/32" HSS 118 Deg. Jobber Length Drill Bit (401J62)
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit (401J64)
- WESTWARD 17/64" 135 Deg. Jobber Length Drill Bit (401J75)
- WESTWARD 1.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK6)
- WESTWARD 4-1/8" HSS 118 Deg. Jobber Length Drill Bit (4UL55)
- DRILL AMERICA #24 Cobalt Jobber Length Drill Bit (DWDCO24)
- Westward Drill Bits