Shop All TIG Welding Rods
Westward
36'' Welding Wire 1/8" Dia., AWS ABA2, 10 lb.
Mfr # 20YC85
Zoro # G8657573
original price:
$237.32
5% off
new price: $224.99
/ea
Sold in multiples of 3 for $674.97
Free Shipping & Returns
$674.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ABA2
- Material Aluminum Bronze
- Length 36 in
- Tensile Strength 55,000 psi
- Container Size 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YC85
- Zoro # G8657573
- UPC # 190735764794
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Diameter | 0.125 in |
Container Size | 10 lb |
Overall Length | 36 in |
Rod Diameter | 1/8 in |
Overall Diameter | 0.125 in |
Description
TIG Welding Rod, AWS Classification ERCuAl-A2, Material Copper, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 43 ksi, Yield Strength (As Welded) 43 ksi, Series ERCuAl-A2, Weight 10 lb, For Material Type Aluminum Bronze to Aluminum Bronze, Aluminum Bronze to Cast Iron, Aluminum Bronze to Copper, Aluminum Bronze to Steel, Cast Iron to Copper, Cast Iron to Carbon Steel, Copper to Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS MIG Welding Wire, 70S3, 0.030, 11 lb (S304606-G23)
- POWERWELD Lenco Style Whip Cable Connector, Male Only, #4 to #1/0 Cable (LC1040M)
- PARKER TORCHOLOGY Standard Collet Body, 3/32" (WP17/WP18/WP26) (10N32)
- AMERICAN TORCH TIP Nozzle, 53N60, PK10 (53N60)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER316LSI, 1 lb. (20AP19)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-6, 1 lb. (30XN97)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER1100, 1 lb. (20YE05)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER316L, 1 lb. (41R353)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER347, 10 lb. (20AP36)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER312, 1 lb. (41R347)
- HOBART WELDING PRODUCTS TIG Welding Rod, 3/32'' dia., 36'' L, 10 lb (S163237-G12)
- Westward TIG Welding Rods