Shop All TIG Welding Rods
Westward
36" Welding Wire 1/16" Dia., AWS DECOP, 1 lb.
Mfr # 20YC92
Zoro # G8657643
Sold in multiples of 6 for $145.74
$145.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 25,000 psi
- AWS Classification ERCu
- Application Tig Welding
- Material Copper
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 20YC92
- Zoro # G8657643
- UPC # 190735764862
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Container Size | 1 lb |
Diameter | 0.0625 in |
Overall Diameter | 0.0625 in |
Overall Length | 36 in |
Rod Diameter | 1/16 in |
Description
TIG Welding Rod, AWS Classification ERCu, Material Copper, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 8 ksi, Yield Strength (Minimum Required) 29 ksi, Yield Strength (As Welded) 29 ksi, Series ERCu, Weight 1 lb, For Material Type Copper to Copper, Welding Current Designation AC, DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 8 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E6011, 5/32", 14 L, 50 lb (ED028154)
- PARKER TORCHOLOGY Standard Collet Body, 3/32" (WP17/WP18/WP26) (10N32)
- BLUE DEMON Low Alloy, Weld Wire, 0.030"X33lb. Spool (ER80SD2-030-33)
- WORTHINGTON CYLINDERRP BasicTorch Kit (WK2301)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-13, 5 lb. (30XP45)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER5356, 1 lb. (41R369)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER312, 1 lb. (41R347)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 10 lb. (30XN78)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER4043, 1 lb. (41R363)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER309L, 10 lb. (23XM59)
- HOBART WELDING PRODUCTS TIG Welding Rod, 1/8" dia., 36'' L, 10 lb (S163246-G12)
- Westward TIG Welding Rods