Shop All TIG Welding Rods
Westward
36'' Welding Rod 3/32" Dia., AWS ERNI99, 1 lb.
Mfr # 41R336
Zoro # G5083671
original price:
$76.29
5% off
new price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
- Container Size 1 lb
- AWS Classification ERNi-CI
- Length 36 in
- Tensile Strength 40.65 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R336
- Zoro # G5083671
- UPC # 190735830819
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Diameter | 0.0938 in |
Container Size | 1 lb |
Length | 36 in |
Overall Length | 36 in |
Rod Diameter | 3/32 in |
Overall Diameter | 0.0938 in |
Description
TIG Welding Rod, AWS Classification ERNi-CI, Material Cast Iron, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 66 ksi, Yield Strength (Minimum Required) 36 ksi, Yield Strength (As Welded) 36 ksi, Series ERNi-CI, Weight 1 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Cast Iron to Stainless Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Gouge Shield (KP2844-12)
- MILLER ELECTRIC Drive Roll Kit, V-Knurl (079606)
- TWECO Air Cooled, MIG Gun, 400A, 15ft. (10471082)
- HAKKO Preheater, Digital, 120 Voltage, 730 Watts (FR870B-04)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERNI99, 1 lb. (41R337)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER308L, 1 lb. (41R346)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER316LSI, 10 lb. (20AP24)
- WESTWARD 36'' TIG Welding Rod 5/32" Dia., AWS ER70S-2, 10 lb. (23XM48)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ERCuSi-A, 10 lb. (41R238)
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER80S-D2, 1 lb. (24D953)
- XTRWELD ER308LSi 1/8 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL308LSI125-10)
- Westward TIG Welding Rods