Shop All TIG Welding Rods
Westward
36'' Welding Rod 3/32" Dia., AWS ERCuSi-A, 10 lb.
Mfr # 41R240
Zoro # G5083723
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Tensile Strength 50 ksi
- AWS Classification ERCuSi-A
- Container Type Box
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R240
- Zoro # G5083723
- UPC # 190735829899
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Diameter | 0.0938 in |
Length | 36 in |
Container Size | 10 lb |
Rod Diameter | 3/32 in |
Overall Length | 36 in |
Overall Diameter | 0.0938 in |
Description
TIG Welding Rod, AWS Classification ERCuSi-A, Material Copper, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ERCuSi-A, Weight 10 lb, For Material Type Copper to Copper, Copper to Copper-Silicon, Copper to Copper-Zinc, Copper-Silicon to Copper-Silicon, Copper-Silicon to Copper-Zinc, Copper-Zinc to Copper-Zinc
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Kit, Starter, WP-17, WP-17V, WP-18, WP-18V (MAK-2S)
- SUMNER Rubber Wheel Roller Head, PR (783152)
- MILLER ELECTRIC MIG Gun Curved Barrel Assembly (300591)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-5)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERCuSi-A, 10 lb. (41R242)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER5356, 10 lb. (41R370)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER1100, 1 lb. (20YE07)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER1100, 1 lb. (20YE05)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 1 lb. (30XN77)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER316L, 1 lb. (41R353)
- XTRWELD ERCuSi-A 1/16 x 10Lb. Box priced per pound A5.7, TIG Silicon Bronze (CLSILBR062-10)
- Westward TIG Welding Rods