Shop All TIG Welding Rods
Westward
36'' Welding Rod 3/32" Dia., AWS ER4043, 10 lb.
Mfr # 41R366
Zoro # G5077274
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Application For General Purpose Type Aluminum Welding, Melting Range 1065 -1170 Degrees F
- Container Size 10 lb
- Material Aluminum
- Tensile Strength 29,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R366
- Zoro # G5077274
- UPC # 190735831113
- Country of Origin Canada
- Category TIG Welding Rods
Dimensions
Container Size | 10 lb |
Diameter | 0.0938 in |
Length | 36 in |
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Rod Diameter | 3/32 in |
Description
TIG Welding Rod, AWS Classification ER4043, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER4043, Weight 10 lb, For Material Type Aluminum to Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Rework Station, Solder, Desolder, 120W (FM204-CP)
- SIEVERT SIEVERT Multi Gas Cyclone Flame Burner (8707-01)
- SMITH EQUIPMENT Handi Heet Tip No 1 (NE180-1)
- SMITH EQUIPMENT Flow Gauge Regulator, Single Stage, CGA-320, 50 cfh, Use With: Carbon Dioxide (31-50-320)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 10 lb. (41R368)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER4043, 10 lb. (41R364)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERAZ61A, 1 lb. (20YC88)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER347Si, 10 lb. (23XM65)
- WESTWARD 36'' TIG Welding Rod 5/32" Dia., AWS ER70S-2, 10 lb. (23XM48)
- WESTWARD 36" Filler Metal 3/32" Dia., AWS ER80S-B2, 1 lb. (20AP63)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER308L, 1 lb. (41R340)
- Westward TIG Welding Rods