Shop All TIG Welding Rods
Westward
36'' Welding Rod 3/32" Dia., AWS ER312, 1 lb.
Mfr # 41R349
Zoro # G8526883
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 109,500 psi
- Material Stainless Steel
- AWS Classification ER312
- Length 36 in
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R349
- Zoro # G8526883
- UPC # 190735830949
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Diameter | 0.0938 in |
Length | 36 in |
Container Size | 1 lb |
Overall Length | 36 in |
Overall Diameter | 0.0938 in |
Rod Diameter | 3/32 in |
Description
TIG Welding Rod, AWS Classification ER312, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 109 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 78 ksi, Series ER312, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, For Material Grade 312, 329, 416, 416PlusX, 416Se, 420F, Welding Current Designation DCEN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Air-Cooled TIG Torch (K1782-16)
- US FORGE US Forge 302 Welding Steel Wire Brush (302)
- WESTERN ENTERPRISES We 123 Adaptor (312-123)
- WELLER Soldering Tip, Conical, 49/50In. (T0054442399)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER312, 1 lb. (41R347)
- WESTWARD 36" TIG Welding Rod 5/32" Dia., AWS ER308L, 10 lb. (20AN36)
- WESTWARD 36'' Welding Wire 1/16" Dia., AWS ABA2, 1 lb. (20YC80)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER5356, 1 lb. (41R371)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER5356, 1 lb. (41R369)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER309L, 10 lb. (23XM59)
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER80S-D2, 1 lb. (24D953)
- Westward TIG Welding Rods