Shop All TIG Welding Rods
Westward
36'' Welding Rod 3/32" Dia., AWS ER308L, 1 lb.
Mfr # 41R345
Zoro # G5083696
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER308L
- Container Type Tube
- Container Size 1 lb
- Length 36 in
- Application Used For Welding Types 304, 304L, 308, and 308L Stainless Steels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R345
- Zoro # G5083696
- UPC # 190735830901
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Diameter | 0.0938 in |
Container Size | 1 lb |
Length | 36 in |
Rod Diameter | 3/32 in |
Overall Length | 36 in |
Overall Diameter | 0.0938 in |
Description
TIG Welding Rod, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Series ER308/308L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Welding Beanie, Cotton, Black, PK10 (06-0500-54)
- AMERICAN TORCH TIP Swirl Ring, For Hypertherm(R) PMAX65/85 (220857ATTC)
- TURBOTORCH Torch, Piezo Ignitor, 180 deg. Head, Swirl (0386-1294)
- RADNOR Medium Duty Outfit, Acetylene (RAD64003004)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER308L, 1 lb. (41R346)
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER308L, 1 lb. (41R342)
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER308L, 10 lb. (24D955)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER308L, 1 lb. (41R344)
- WESTWARD 36" Filler Metal 1/16" Dia., AWS ER80S-D2, 10 lb. (20AP81)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS H-13, 1 lb. (30XP42)
- POWERWELD Tungsten, Tri-Mix (Turquoise), 1/8" x 7" (TM18)
- Westward TIG Welding Rods