Shop All TIG Welding Rods
Westward
36'' Welding Rod 3/32" Dia., AWS ER120S1, 10 lb.
Mfr # 20YE22
Zoro # G8658352
product price: $82.99
/ea
Sold in multiples of 3 for $248.97
Free Shipping & Returns
$248.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 120,000 psi
- Length 36 in
- Container Type Box
- Material Low-Alloy Steel
- Container Size 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YE22
- Zoro # G8658352
- UPC # 190735766118
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Diameter | 0.0938 in |
Container Size | 10 lb |
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ER120S-1, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 120 ksi, Yield Strength (Minimum Required) 105 ksi, Yield Strength (As Welded) 105 ksi, Series ER120S-1, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade HY-100, T-1, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Hand Shield, 2" x 4-1/4" (WH622)
- VICTOR Nozzle, Welding, 3-W (0323-0122)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-4045-25)
- LINCOLN ELECTRIC Stick Electrode, E6010, 7/32", 14 L, 50 lb (ED010219)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER120S1, 10 lb. (20YE20)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER316L, 10 lb. (41R354)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 10 lb. (41R368)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS H-12, 1 lb. (30XP32)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER4043, 1 lb. (41R365)
- WESTWARD 36" Filler Metal 3/32" Dia., AWS ER80S-B2, 1 lb. (20AP63)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-13, 5 lb. (30XP45)
- Westward TIG Welding Rods