Shop All Arc Welding Rod
Westward
36" Welding Rod 1/8" Dia., AWS R60, 1 lb.
Mfr # 41R253
Zoro # G5073327
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 36 in
- AWS Classification R60
- Tensile Strength 63,000 psi
- Series R60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R253
- Zoro # G5073327
- UPC # 190735830024
- Country of Origin Multiple
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 36 in |
Container Size | 1 lb |
Overall Length | 36 in |
Overall Diameter | 1/8 in |
Description
Gas Welding Rod, Process Gas Welding, Series R60, Material Carbon Steel, Overall Diameter 1/8 in, Overall Length 36 in, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, AWS Classification R60, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 60 ksi, Container Type Tube
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welder, Millermatic 211, 1, 120/240V AC, 30 to 230A DC, 40 % (951603)
- HARRIS Soldering Flux, 480 oz. Container Size (SSBF30)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/32" Dia, 1lb (1723-1)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERTi-2, 1 lb. (41R339)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E7014, 5 lb. (E7014-532-05P)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E6011, 10 lb. (E6011-532-10)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 10 lb. (24D948)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018, 1 lb. (20YD46)
- WESTWARD Welding Rod, RG45, 45,000 psi (31GH46)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENi-Cl, 1 lb. (41R182)
- BLUE DEMON E6013 X 3/32in X 14in X 10 lb pack general purpose carbon steel electrode (E6013-332-10P)
- Westward Arc Welding Rod