Shop All Arc Welding Rod
Westward
36" Welding Rod 1/8" Dia., AWS R45, 1 lb.
Mfr # 41R247
Zoro # G5073284
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 36 in
- AWS Classification R45
- Tensile Strength 52,000 psi
- Series R45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R247
- Zoro # G5073284
- UPC # 190735829967
- Country of Origin Multiple
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 36 in |
Container Size | 1 lb |
Overall Length | 36 in |
Overall Diameter | 1/8 in |
Description
Gas Welding Rod, Process Gas Welding, Series R45, Material Carbon Steel, Overall Diameter 1/8 in, Overall Length 36 in, Tensile Strength (As Welded) 45 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification R45, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 45 ksi, Container Type Tube, Standards AWS A5.2, Elongation (As Welded) Not Specified
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Curtain Roll, 75ft. W, 5 ft., Gray (22RN54)
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300920)
- AMERICAN BEAUTY TOOLS Electrodes, Plier, PK2 (10565)
- BERNARD Nozzle, Centerfire, 5/8" (N-5814C)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 1 lb. (41R243)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R45, 1 lb. (41R245)
- WESTWARD Welding Rod, RG45, 45,000 psi (31GH46)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E630-16, 5 lb. (23XL66)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E316L-16, 1 lb. (41R204)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6013, 10 lb. (E6013-125-10)
- ESAB ATOM ARC 7018 1/8x14x50/HS Stick Electro (255011819)
- Westward Arc Welding Rod