Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/8" Dia., AWS ERAZ61A, 1 lb.
Mfr # 20YC88
Zoro # G8657607
product price: $195.99
/ea
Sold in multiples of 6 for $1,175.94
Free Shipping & Returns
$1,175.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Brazing
- Material Magnesium
- Container Size 1 lb
- AWS Classification ERAZ61A
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YC88
- Zoro # G8657607
- UPC # 190735764824
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Length | 36 in |
Diameter | 0.125 in |
Overall Length | 36 in |
Overall Diameter | 0.125 in |
Rod Diameter | 1/8 in |
Description
TIG Welding Rod, AWS Classification ERAZ61A, Material Magnesium, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 44 ksi, Yield Strength (Minimum Required) 30 ksi, Yield Strength (As Welded) 30 ksi, Series ERAZ61A, Weight 1 lb, For Material Type Magnesium to Magnesium, Welding Current Designation AC, DCEN, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 44 ksi, Compatible Shielding Gas 100 Percent Argon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Gas Hose, 30 ft., Liquid Propane (1530IS)
- FLAME KING 20 lb Steel Type 1 Propane Cylinder (YSN201)
- COXREELS Welding Hose Reel, 1/4"x100 (EZ-SHW-1100)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft., Rubber (WP-17FV-12-R)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER70S-6, 10 lb. (ER70S6-125-10T)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER70S-2, 1 lb. (41R377)
- WESTWARD 36'' Welding Wire 1/8" Dia., AWS ABA2, 10 lb. (20YC85)
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER316L, 1 lb. (41R355)
- WESTWARD 36" Filler Metal 1/16" Dia., AWS ER80S-D2, 10 lb. (20AP81)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-6, 1 lb. (30XP05)
- XTRWELD CLALBRA212510 Alum-Bronze-A2 TIG Welding Wire 1/8 10 Lb. Tube priced per pound (CLALBRA2125-10)
- Westward TIG Welding Rods