Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/8" Dia., AWS ER5356, 1 lb.
Mfr # 41R373
Zoro # G8526917
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Container Type Tube
- Container Size 1 lb
- Length 36 in
- Application Used For Welding 5000 Series Aluminum Base Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R373
- Zoro # G8526917
- UPC # 190735831182
- Country of Origin Canada
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Length | 36 in |
Diameter | 0.125 in |
Overall Length | 36 in |
Rod Diameter | 1/8 in |
Overall Diameter | 0.125 in |
Description
TIG Welding Rod, AWS Classification ER5356, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER5356, Weight 1 lb, For Material Type Aluminum to Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC O-Ring, PK2 (98W77)
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 (WC018X7)
- RADNOR Gas Diffuser, Copper, Tweco, Standard, PK5 (RAD64002572)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, 1/4 in MNPT, 0 to 80 psi, Use With: Argon, Carbon Dioxide (16530)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER5356, 1 lb. (41R369)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER5356, 1 lb. (41R371)
- WESTWARD 36'' Welding Wire 3/32" Dia., AWS ABA2, 1 lb. (20YC82)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER316L, 1 lb. (41R357)
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER308L, 10 lb. (24D955)
- WESTWARD 36'' Welding Wire 1/8" Dia., AWS ABA2, 1 lb. (20YC84)
- XTRWELD ER5356 3/32 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL5356093-10)
- Westward TIG Welding Rods