Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/8" Dia., AWS ER4043, 10 lb.
Mfr # 41R368
Zoro # G5083714
original price:
$110.81
16% off
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Container Type Box
- Container Size 10 lb
- Application For General Purpose Type Aluminum Welding, Melting Range 1065 -1170 Degrees F
- AWS Classification ER4043
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 41R368
- Zoro # G5083714
- UPC # 190735831137
- Country of Origin Canada
- Category TIG Welding Rods
Dimensions
Diameter | 0.125 in |
Container Size | 10 lb |
Length | 36 in |
Overall Diameter | 0.125 in |
Overall Length | 36 in |
Rod Diameter | 1/8 in |
Description
TIG Welding Rod, AWS Classification ER4043, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER4043, Weight 10 lb, For Material Type Aluminum to Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Replc. tip for Soldering Iron 902-329 (902-333)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6011, 50 lb. (20YD07)
- PARKER TORCHOLOGY Tweco Style MIG Gun Liner, 180A - 250A, .030" to .035", 15' (1420-1113) (PA42-3035-15)
- AMERICAN TORCH TIP Swirl Ring, 020361 (020361)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER4043, 10 lb. (41R366)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER4043, 10 lb. (41R364)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERTi-2, 1 lb. (41R339)
- WESTWARD 36'' TIG Welding Rod 5/32" Dia., AWS ER70S-6, 10 lb. (ER70S6-156-10T)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-6, 1 lb. (30XP05)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER70S-6, 1 lb. (30XP06)
- XTRWELD ER309/ER309H 3/32 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL309093-10)
- Westward TIG Welding Rods