Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/8" Dia., AWS ER308L, 1 lb.
Mfr # 41R346
Zoro # G5073223
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER308L
- Length 36 in
- Container Size 1 lb
- Material Stainless Steel
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 41R346
- Zoro # G5073223
- UPC # 190735830918
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Diameter | 0.125 in |
Length | 36 in |
Container Size | 1 lb |
Overall Length | 36 in |
Rod Diameter | 1/8 in |
Overall Diameter | 0.125 in |
Description
TIG Welding Rod, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Series ER308/308L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1010)
- OATEY Paste Flux Water Soluble 4Oz (30131)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 0.045", 25 lb (ED031116)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Spot Nozzle (KP21-62-FAS)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER308L, 1 lb. (41R345)
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER308L, 1 lb. (41R342)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-6, 1 lb. (30XN92)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb. (20AN52)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ERCuSi-A, 1 lb. (41R237)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ERTi-2, 10 lb. (30XP25)
- XTRWELD 70S-2 Filler Metal, 1/16, Mild & Low Alloy Steel, 1 lb Display Pack (CL70S2062-1DP)
- Westward TIG Welding Rods