Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/8" Dia., AWS ER2209, 10 lb.
Mfr # 20YE29
Zoro # G8658413
product price: $182.99
/ea
Sold in multiples of 3 for $548.97
Free Shipping & Returns
$548.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Length 36 in
- Tensile Strength 108,000 psi
- AWS Classification ER2209
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YE29
- Zoro # G8658413
- UPC # 190735766187
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Diameter | 0.125 in |
Length | 36 in |
Container Size | 10 lb |
Overall Length | 36 in |
Overall Diameter | 0.125 in |
Rod Diameter | 1/8 in |
Description
TIG Welding Rod, AWS Classification ER2209, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 108 ksi, Yield Strength (Minimum Required) 93 ksi, Yield Strength (As Welded) 93 ksi, Series ER2209, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 2205, 2304, S31200, S31500, S31803, S32304, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17V)
- SEELYE Welding Rod, ABS, 3/16 In, Black, PK23 (900-10023)
- PROSKIT Replc. Solder Tip for 900-035 Solder St. (900-146)
- WALL LENK POINTED TIP (2) 5/32" (WLKL25PT)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ERNI55, 1 lb. (30XP19)
- WESTWARD 36" Filler Metal 3/32" Dia., AWS ER80S-B2, 10 lb. (20AP64)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ERCuSi-A, 10 lb. (41R238)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-2, 1 lb. (30XN80)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER4043, 10 lb. (41R366)
- WESTWARD 36" TIG Welding Rod 0.035" Dia., AWS ER308LSi, 10 lb. (20AN45)
- XTRWELD ER4043 1/8 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4043125-10)
- Westward TIG Welding Rods