Shop All Arc Welding Rod
Westward
36" Welding Rod 1/16" Dia., AWS R60, 1 lb.
Mfr # 41R249
Zoro # G5083741
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 36 in
- AWS Classification R60
- Tensile Strength 63,000 psi
- Series R60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R249
- Zoro # G5083741
- UPC # 190735829981
- Country of Origin Multiple
- Category Arc Welding Rod
Dimensions
Diameter | 1/16 in |
Length | 36 in |
Container Size | 1 lb |
Overall Length | 36 in |
Overall Diameter | 1/16 in |
Description
Gas Welding Rod, Process Gas Welding, Series R60, Material Carbon Steel, Overall Diameter 1/16 in, Overall Length 36 in, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, AWS Classification R60, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 60 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, .035, PK25 (209026)
- HAKKO Connector Assembly, Blue, 7.4 in. (FM2027-01)
- POWERWELD TIG Rod, Mild Steel, ER70S-2, 1/16" x 36" (S2116)
- MILLER ELECTRIC Power Cable Adapter, Brass (45V62)
- WESTWARD 36" Welding Rod 1/8" Dia., AWS R60, 1 lb. (41R253)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R60, 1 lb. (41R251)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E308L-16, 10 lb. (24D947)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018, 1 lb. (20YD41)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7024, 50 lb. (20YD60)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7014, 50 lb. (20YD37)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E316L-16, 5 lb. (41R203)
- Westward Arc Welding Rod