Shop All Arc Welding Rod
Westward
36" Welding Rod 1/16" Dia., AWS R45, 1 lb.
Mfr # 41R243
Zoro # G5073485
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification R45
- Length 36 in
- Tensile Strength 52,000 psi
- Series R45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R243
- Zoro # G5073485
- UPC # 190735829929
- Country of Origin Multiple
- Category Arc Welding Rod
Dimensions
Diameter | 1/16 in |
Length | 36 in |
Container Size | 1 lb |
Overall Diameter | 1/16 in |
Overall Length | 36 in |
Description
Gas Welding Rod, Process Gas Welding, Series R45, Material Carbon Steel, Overall Diameter 1/16 in, Overall Length 36 in, Tensile Strength (As Welded) 45 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification R45, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 45 ksi, Container Type Tube, Standards AWS A5.2, Elongation (As Welded) Not Specified
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Propane Torch Head (MRA-PT-200SI)
- LINCOLN ELECTRIC Stick Electrode, E7014, 1/8", 14 L, 50 lb (ED010183)
- UNIWELD Gas Regulator Uniweld Acetylene/Oxygen (ROB)
- ARC-ZONE Monster24 Single Nozzle Kit for 1/16" Electrodes, 3-Series TIG Torches (A-MN24-3-116)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R45, 1 lb. (41R245)
- WESTWARD 36" Welding Rod 1/8" Dia., AWS R45, 1 lb. (41R247)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 1 lb. (41R199)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS HC450, 5 lb. (31GH33)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E309L-16, 5 lb. (30XN49)
- WESTWARD Thoriated Tungsten Electrode 1/8" Dia., AWS A5.12, PK10 (49H753)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R45, 10 lb. (41R246)
- Westward Arc Welding Rod