Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/16" Dia., AWS ERCuSi-A, 10 lb.
Mfr # 41R238
Zoro # G5073381
original price:
$244.66
4% off
new price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.0625 in
- AWS Classification ERCuSi-A
- Material Copper
- Container Size 10 lb
- Application Used To Weld Similar Composition Base Metals, Brass And Copper Alloys To Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R238
- Zoro # G5073381
- UPC # 190735829875
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Diameter | 0.0625 in |
Container Size | 10 lb |
Length | 36 in |
Overall Diameter | 0.0625 in |
Rod Diameter | 1/16 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ERCuSi-A, Material Copper, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ERCuSi-A, Weight 10 lb, For Material Type Copper to Copper, Copper to Copper-Silicon, Copper to Copper-Zinc, Copper-Silicon to Copper-Silicon, Copper-Silicon to Copper-Zinc, Copper-Zinc to Copper-Zinc
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Blanket, 8 ft. W, 8 ft., Black (22RN89)
- LINCOLN ELECTRIC Flux-Cored Wire, E308LT1-1/4, 0.045", 33 lb (ED037125)
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #3 (SC50-3)
- SHARK INDUSTRIES REG TIP CLEANER (SI12241)
- WESTWARD 36" Filler Metal 3/32" Dia., AWS ER80S-B2, 1 lb. (20AP63)
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER308L, 1 lb. (41R342)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER309L, 10 lb. (23XM59)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ERCuSi-A, 1 lb. (41R237)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER4043, 1 lb. (41R363)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER70S-6, 1 lb. (30XP06)
- WESTWARD 36" TIG Welding Rod 0.035" Dia., AWS ER308LSi, 10 lb. (20AN45)
- Westward TIG Welding Rods