Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/16" Dia., AWS ER70S-2, 1 lb.
Mfr # 41R375
Zoro # G8526926
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Container Size 1 lb
- Tensile Strength 79,000 psi
- Container Type Tube
- AWS Classification ER70S-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R375
- Zoro # G8526926
- UPC # 190735831205
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Diameter | 0.0625 in |
Length | 36 in |
Overall Length | 36 in |
Rod Diameter | 1/16 in |
Overall Diameter | 0.0625 in |
Description
TIG Welding Rod, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER70S-2, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6506)
- BLUE DEMON Alloy 1000, Steel Electrode, 1/8"x14", 5lb (BD-1000-125-05)
- POWERWELD Airco Style Cutting Tip, Acetylene, #4 (164-4)
- TWECO Ground Clamp, Clamp, 300A, 8-1/2in.L (92051130)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER70S-2, 1 lb. (41R379)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER70S-2, 1 lb. (41R377)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER1100, 1 lb. (20YE07)
- WESTWARD 36" Filler Metal 1/16" Dia., AWS ER80S-D2, 10 lb. (20AP81)
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER308L, 10 lb. (24D955)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER2209, 10 lb. (20YE29)
- POWERWELD Tungsten, 2% Ceriated (Grey), 3/32" x 7" (CER332)
- Westward TIG Welding Rods