Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/16" Dia., AWS ER5356, 10 lb.
Mfr # 41R370
Zoro # G8526901
original price:
$112.48
30% off
new price: $77.79
/ea
Sold in multiples of 3 for $233.37
Free Shipping & Returns
$233.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 36 in
- Application Used For Welding 5000 Series Aluminum Base Metals
- Tensile Strength 38,000 psi
- AWS Classification ER5356
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R370
- Zoro # G8526901
- UPC # 190735831151
- Country of Origin Canada
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Diameter | 0.0625 in |
Container Size | 10 lb |
Overall Diameter | 0.0625 in |
Rod Diameter | 1/16 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ER5356, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER5356, Weight 10 lb, For Material Type Aluminum to Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 1 Piece, Size 4, Acetylene (0330-0007)
- AMERICAN BEAUTY TOOLS Plier-Style Soldering System, 1800w, 1/2 (10505)
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 250w, 1/8 (10504)
- TMI Welding Curtain Roll, Yellow, 5x75 ft. (WRR53-05-075)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER5356, 10 lb. (41R372)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER5356, 10 lb. (41R374)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 10 lb. (41R368)
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER308L, 1 lb. (41R342)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER80S-D2, 1 lb. (24D952)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER308L, 10 lb. (24D954)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER4043, 10 lb. (41R364)
- Westward TIG Welding Rods