Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/16" Dia., AWS ER5356, 1 lb.
Mfr # 41R369
Zoro # G5073372
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- AWS Classification ER5356
- Container Type Tube
- Tensile Strength 38,000 psi
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R369
- Zoro # G5073372
- UPC # 190735831144
- Country of Origin Canada
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Diameter | 0.0625 in |
Length | 36 in |
Rod Diameter | 1/16 in |
Overall Diameter | 0.0625 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ER5356, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER5356, Weight 1 lb, For Material Type Aluminum to Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Soldering Flux, Water Soluble, 16 oz. (74046)
- WILSON Welding Blankets - Uncoated Fibreglass (36144)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1005)
- SHARPE MANUFACTURING NEEDLE NOZZLE AIRCAP KIT 1.0 F/FX1000 GU (SH289288)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER5356, 1 lb. (41R371)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER5356, 1 lb. (41R373)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER312, 1 lb. (41R349)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ERNI55, 1 lb. (30XP17)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER316L, 1 lb. (41R353)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS H-13, 1 lb. (30XP42)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ERNI55, 1 lb. (30XP15)
- Westward TIG Welding Rods