Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/16" Dia., AWS ER316L, 1 lb.
Mfr # 41R357
Zoro # G5073232
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Welding Types 316 and 316L Stainless Steels
- AWS Classification ER316, ER316L
- Container Size 1 lb
- Length 36 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R357
- Zoro # G5073232
- UPC # 190735831021
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Length | 36 in |
Diameter | 0.0625 in |
Overall Diameter | 0.0625 in |
Overall Length | 36 in |
Rod Diameter | 1/16 in |
Description
TIG Welding Rod, AWS Classification ER316, ER316L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER316/316L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Solder Wire 95/5 1/4Lb Plmbing (53027)
- STEINER Welding Screen, 6 ft W, 6 ft, Charcoal Gray (532HD-6X6)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERNI99, 1 lb. (41R337)
- LINCOLN ELECTRIC Magnum Pro Curve Hde 350,045, -10, 15 ft (K4532-2-10-45)
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER316L, 1 lb. (41R355)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER316L, 1 lb. (41R361)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER316L, 1 lb. (41R359)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER70S-2, 1 lb. (41R377)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS SILBRZ, 10 lb. (30XP79)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb. (20AN52)
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER308L, 10 lb. (41R343)
- Westward TIG Welding Rods