Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/16" Dia., AWS ER312, 1 lb.
Mfr # 41R347
Zoro # G5073537
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 lb
- Application Used For Welding Stainless Steels To Mild Steels
- Length 36 in
- Tensile Strength 109,500 psi
- AWS Classification ER312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R347
- Zoro # G5073537
- UPC # 190735830925
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Diameter | 0.0625 in |
Length | 36 in |
Overall Diameter | 0.0625 in |
Rod Diameter | 1/16 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ER312, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 109 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 78 ksi, Series ER312, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, For Material Grade 312, 329, 416, 416PlusX, 416Se, 420F, Welding Current Designation DCEN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURLITE Three Flint Renewals (5003X)
- MILWAUKEE TOOL M12 SOLDERING KIT 12V (ML2488-21)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 10lb. (E71TGS-035-10)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Passive, Fiberglass, White (110WH)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER312, 1 lb. (41R349)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER1100, 1 lb. (20YE05)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 10 lb. (20AN53)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 10 lb. (41R368)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER308L, 10 lb. (41R341)
- WESTWARD 36" Filler Metal 1/16" Dia., AWS ER80S-D2, 10 lb. (20AP81)
- Westward TIG Welding Rods