Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/16" Dia., AWS ER1100, 1 lb.
Mfr # 20YE03
Zoro # G9720654
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Alloy Steel
- Length 36 in
- Container Size 1 lb
- AWS Classification ER1100
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 20YE03
- Zoro # G9720654
- UPC # 190735765920
- Country of Origin Canada
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Container Size | 1 lb |
Diameter | 0.0625 in |
Overall Diameter | 0.0625 in |
Rod Diameter | 1/16 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ER1100, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 13 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER1100, Weight 1 lb, For Material Type Aluminum to Aluminum, For Material Grade 1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON 308LFC-O X .030 X 1 lb Spool stainless steel flux cored gasless welding wire (308LFCO-030-01)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- BLUE DEMON Rod Storage Tube, 3"X 14"Black (RST-14-BLACK)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #3 (0330-0002) (3-1-101)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER1100, 1 lb. (20YE05)
- WESTWARD 36" Filler Metal 1/16" Dia., AWS ER80S-D2, 10 lb. (20AP81)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER308LSi, 1 lb. (20AN57)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 1 lb. (30XN77)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER312, 1 lb. (41R349)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ERCuSi-A, 10 lb. (41R238)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS A-2, 5 lb. (30XN35)
- Westward TIG Welding Rods