Shop All TIG Welding Rods
Westward
36'' Welding Rod 0.045" Dia., AWS ER308L, 10 lb.
Mfr # 41R343
Zoro # G5083687
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER308L
- Tensile Strength 83,000 psi
- Length 36 in
- Application Used For Welding Types 304, 304L, 308, and 308L Stainless Steels
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 41R343
- Zoro # G5083687
- UPC # 190735830888
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Diameter | 0.045 in |
Container Size | 10 lb |
Overall Diameter | 0.045 in |
Rod Diameter | 0.045 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.045 in, Overall Length 36 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Series ER308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Low Temperature Silver Brazing Flux, 0.25 lb jar (LT14)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- LINCOLN ELECTRIC Stick Electrodes, E7018-1 H4R, 1/8" dia (ED040101)
- SIEVERT Adjustable Regulator, Single Stage, POL, 14 to 58 psi, Use With: Propane (3063-13)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER308L, 10 lb. (41R341)
- WESTWARD 36" Filler Metal 0.045" Dia., AWS ER80S-D2, 1 lb. (20AP75)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER1100, 1 lb. (20YE07)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER70S-6, 10 lb. (ER70S6-125-10T)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER347Si, 10 lb. (23XM65)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 1 lb. (30XN77)
- XTRWELD CLALBR4606210 Alum-Bronze-46 NiBrAl TIG Welding Wire 1/16 10 Lb. Tube priced per pound (CLALBR46062-10)
- Westward TIG Welding Rods