Shop All TIG Welding Rods
Westward
36'' Welding Rod 0.045" Dia., AWS ER308L, 1 lb.
Mfr # 41R342
Zoro # G5073214
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER308L
- Tensile Strength 83,000 psi
- Material Stainless Steel
- Length 36 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R342
- Zoro # G5073214
- UPC # 190735830871
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Container Size | 1 lb |
Diameter | 0.045 in |
Rod Diameter | 0.045 in |
Overall Diameter | 0.045 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.045 in, Overall Length 36 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Series ER308/308L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #11 (MP2H11)
- INTERSTATE PNEUMATICS 1/4 in. x 50 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P (HW44-050T)
- ZORO SELECT Swirl Ring, 40, 50, 60A (KP2844-14)
- AMERICAN TORCH TIP Nozzle, size 2.0mm (71501057)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER308L, 1 lb. (41R345)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER308L, 1 lb. (41R346)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER316L, 1 lb. (41R361)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS A-2, 5 lb. (30XN35)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-2, 1 lb. (30XN80)
- WESTWARD 36'' Welding Wire 1/16" Dia., AWS ABA2, 1 lb. (20YC80)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERNI99, 1 lb. (41R336)
- Westward TIG Welding Rods