Shop All TIG Welding Rods
Westward
36'' Welding Rod 0.035" Dia., AWS ER316L, 10 lb.
Mfr # 41R354
Zoro # G6547764
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Welding Types 316 and 316L Stainless Steels
- Tensile Strength 83,000 psi
- Container Type Box
- Material Stainless Steel
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R354
- Zoro # G6547764
- UPC # 190735830994
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Diameter | 0.035 in |
Length | 36 in |
Container Size | 10 lb |
Overall Length | 36 in |
Rod Diameter | 0.035 in |
Overall Diameter | 0.035 in |
Description
TIG Welding Rod, AWS Classification ER316, ER316L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.035 in, Overall Length 36 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER316/316L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series (404-32)
- LINCOLN ELECTRIC MED Magnet Holder (KH920)
- UNIWELD Rosebud Tip 1/2-6 Brazing Range (TYPE 17-30)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER316L, 10 lb. (41R362)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER316L, 10 lb. (41R360)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER316L, 10 lb. (41R358)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ERTi-2, 10 lb. (30XP25)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS A-2, 1 lb. (30XN36)
- WESTWARD 36" TIG Welding Rod 0.035" Dia., AWS ER308LSi, 10 lb. (20AN45)
- XTRWELD ER5356 3/32 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL5356093-10)
- Westward TIG Welding Rods