Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 5/32" Dia., AWS ER316L, 10 lb.
Mfr # 20AP02
Zoro # G8648744
original price:
$164.45
22% off
Sold in multiples of 3 for $383.97
Free Shipping & Returns
$383.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 58,000 psi
- Material Stainless Steel
- Application Tig Welding
- Container Size 10 lb
- AWS Classification ER316, ER316L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 20AP02
- Zoro # G8648744
- UPC # 190735760505
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Container Size | 10 lb |
Diameter | 0.1563 in |
Length | 36 in |
Overall Diameter | 0.1563 in |
Rod Diameter | 5/32 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification ER316, ER316L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.1563 in, Overall Length 36 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER316/316L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Flashback Arrestor, Regulator, Oxy/Fuel (RFAA)
- SMITH EQUIPMENT Handi Heet Tip No 1 (NE180-1)
- STEINER Welding Blanket, 8 ft. W, 10 ft., Black (316-8X10)
- HARRIS Gas Regulator, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (425-15-300)
- WESTWARD 36" TIG Welding Rod 3/16" Dia., AWS ER316L, 10 lb. (20AP01)
- WESTWARD 36" Filler Metal 0.045" Dia., AWS ER80S-D2, 1 lb. (20AP75)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER120S1, 10 lb. (20YE22)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ERNI55, 1 lb. (30XP15)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER316L, 1 lb. (41R357)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ERTi-2, 10 lb. (30XP27)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER120S1, 10 lb. (20YE20)
- Westward TIG Welding Rods