Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 5/32" Dia., AWS ER308L, 10 lb.
Mfr # 20AN36
Zoro # G8648263
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 lb
- Tensile Strength 59,000 psi
- Length 36 in
- AWS Classification ER308, ER308L
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AN36
- Zoro # G8648263
- UPC # 190735759875
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Container Size | 10 lb |
Diameter | 0.1563 in |
Length | 36 in |
Rod Diameter | 5/32 in |
Overall Length | 36 in |
Overall Diameter | 0.1563 in |
Description
Tig Welding Rod, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.1563 in, Overall Length 36 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Series ER308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Polycarbonate Plate 2x4-1/4", Shade 12 (S16612)
- TWECO Gas Diffuser, Tweco Mini Guns, PK5 (15001140)
- LINCOLN ELECTRIC MIG Welder, Power MIG 260, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K3520-1)
- LINCOLN ELECTRIC Tapered Contact Tip 550 A, 0.035 (KP2745-035T)
- WESTWARD 36" TIG Welding Rod 3/16" Dia., AWS ER308L, 10 lb. (20AN37)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERCuSi-A, 10 lb. (41R240)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERTi-2, 1 lb. (41R339)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ERTi-2, 10 lb. (30XP25)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 10 lb. (41R368)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER308LSi, 10 lb. (20AN58)
- XTRWELD ER309/ER309H 3/32 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL309093-10)
- Westward TIG Welding Rods