Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 3/32" Dia., AWS M-2, 5 lb.
Mfr # 30XP55
Zoro # G8725543
product price: $345.99
/ea
Sold in multiples of 3 for $1,037.97
Free Shipping & Returns
$1,037.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification M-2
- Material Tool steel
- Diameter 0.0938 in
- Container Size 5 lb
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XP55
- Zoro # G8725543
- UPC # 190735807194
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Diameter | 0.0938 in |
Container Size | 5 lb |
Length | 36 in |
Overall Length | 36 in |
Overall Diameter | 0.0938 in |
Rod Diameter | 3/32 in |
Description
Tig Welding Rod, AWS Classification Not Classified, Material Tool Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) Not Rated, Yield Strength (Minimum Required) Not Rated, Series M-2, Weight 5 lb, For Material Type Tool Steel, For Material Grade M2, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) Not Rated
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Slip-On Nozzle 3/8", Heavy Duty, Tapered (401-81-62)
- INDUCTION INNOVATIONS Preformed Coil, 1 1/4" ID (MD99-609)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2110)
- OPTREL Leather Chest Protector, OPTREL Helmets (4028.015)
- WESTWARD 36" Filler Metal 3/32" Dia., AWS ER80S-B2, 1 lb. (20AP63)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER308L, 1 lb. (41R346)
- WESTWARD 36" TIG Welding Rod 5/32" Dia., AWS ER316L, 10 lb. (20AP02)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-6, 1 lb. (30XP04)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER308LSi, 10 lb. (20AN58)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ERNI55, 1 lb. (30XP15)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER70S-6, 1 lb. (30XP06)
- Westward TIG Welding Rods