Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 3/32" Dia., AWS M-2, 1 lb.
Mfr # 30XP54
Zoro # G9188322
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification M-2
- Material Tool steel
- Length 36 in
- Container Type Tube
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XP54
- Zoro # G9188322
- UPC # 190735807187
- Country of Origin Italy
- Category TIG Welding Rods
Dimensions
Diameter | 0.0938 in |
Length | 36 in |
Container Size | 1 lb |
Rod Diameter | 3/32 in |
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification Not Classified, Material Tool Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) Not Rated, Yield Strength (Minimum Required) Not Rated, Series M-2, Weight 1 lb, For Material Type Tool Steel, For Material Grade M2, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) Not Rated
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Heat Resis. Cloth 18 X 18In. (16500)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (614-03090000)
- BLUE DEMON Alloy 625 Wire, 0.035"x30lb. Spool (ERNICRMO3-035-30)
- AVEN Soldering Iron w/Fine Tip, 80W (17510)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER5356, 10 lb. (41R370)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER1100, 1 lb. (20YE03)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER308L, 10 lb. (41R341)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERCuSi-A, 1 lb. (41R241)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER4043, 1 lb. (41R365)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-6, 1 lb. (30XP04)
- POWERWELD Tungsten, 2% Ceriated (Grey), 1/16" x 7" (CER116)
- Westward TIG Welding Rods