Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 3/32" Dia., AWS ERTi-2, 10 lb.
Mfr # 30XP25
Zoro # G6110413
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Container Type Box
- Tensile Strength 50,000 psi
- Length 36 in
- AWS Classification ERTi-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 30XP25
- Zoro # G6110413
- UPC # 190735806975
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Diameter | 0.0938 in |
Length | 36 in |
Container Size | 10 lb |
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Rod Diameter | 3/32 in |
Description
Tig Welding Rod, AWS Classification ERTi-2, Material Titanium, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) 40 ksi, Yield Strength (As Welded) 40 ksi, Series ERTi-2, Weight 10 lb, For Material Type Titanium to Titanium, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 50 ksi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Flint Striker (2000S)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2843-1)
- WESTERN ENTERPRISES Brass Hose Ferrules - 7327 (312-7327)
- H&S AUTOSHOT Starter Kit Plus Stud Welder Kit (4550)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ERTi-2, 10 lb. (30XP27)
- WESTWARD 36'' Welding Wire 1/8" Dia., AWS ABA2, 1 lb. (20YC84)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER1100, 1 lb. (20YE07)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER5356, 10 lb. (41R374)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER70S-2, 10 lb. (41R380)
- WESTWARD 36" TIG Welding Rod 0.035" Dia., AWS ER308LSi, 10 lb. (20AN45)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER308LSi, 10 lb. (20AN56)
- Westward TIG Welding Rods