Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 3/32'' Dia., AWS ER80S-D2, 1 lb.
Mfr # 24D953
Zoro # G4800957
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 lb
- AWS Classification ER80S-D2
- Container Type Tube
- Material Low-Alloy Steel
- Tensile Strength 80,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24D953
- Zoro # G4800957
- UPC # 00190735784525
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Diameter | 0.0938 in |
Length | 36 in |
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification ER80S-D2, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Series ER80S-D2, Weight 1 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kit Welding (HS200-510)
- AMERICAN TORCH TIP Cutting Tip, size 2 (102-2)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #4 (0330-0007) (4-1-101)
- MILLER ELECTRIC GOUGE TIP, 40A, PK3 (249934)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER80S-D2, 1 lb. (24D952)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER308L, 1 lb. (41R345)
- WESTWARD 36" Welding Wire 1/16" Dia., AWS DECOP, 1 lb. (20YC92)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER316LSI, 1 lb. (20AP23)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb. (20AN52)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER308L, 1 lb. (41R340)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER316L, 10 lb. (41R360)
- Westward TIG Welding Rods