Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 3/32" Dia., AWS ER316LSI, 1 lb.
Mfr # 20AP21
Zoro # G9723856
product price: $21.45
/ea
Sold in multiples of 6 for $128.70
$128.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER316LSI
- Container Size 1 lb
- Tensile Strength 64,000 psi
- Length 36 in
- Application Tig Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AP21
- Zoro # G9723856
- UPC # 190735760680
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Length | 36 in |
Diameter | 0.0938 in |
Overall Length | 36 in |
Rod Diameter | 3/32 in |
Overall Diameter | 0.0938 in |
Description
Tig Welding Rod, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Series ER316LSi, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Rod (10206400)
- TWECO Tip, Heavy Duty, Series 14, 0.045 In, PK25 (11401244)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- VICTOR Cutting Tip, 2 Piece, Size 4, Propane/NG (0333-0306)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER1100, 1 lb. (20YE05)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER1100, 1 lb. (20YE07)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER1100, 1 lb. (20YE03)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER5356, 1 lb. (41R371)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER316L, 1 lb. (41R357)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER347Si, 10 lb. (23XM65)
- WESTWARD 36" TIG Welding Rod 0.035" Dia., AWS ER308LSi, 10 lb. (20AN45)
- Westward TIG Welding Rods