Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 3/32" Dia., AWS ER308LSi, 10 lb.
Mfr # 20AN56
Zoro # G8648412
product price: $118.99
/ea
Sold in multiples of 3 for $356.97
Free Shipping & Returns
$356.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER308LSi
- Tensile Strength 55,000 psi
- Application Tig Welding
- Container Type Box
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AN56
- Zoro # G8648412
- UPC # 190735760062
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Diameter | 0.0938 in |
Length | 36 in |
Container Size | 10 lb |
Rod Diameter | 3/32 in |
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Series ER308LSi, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY Ground Clamp with 50 DINSE Connector (10-Foot Lead) (880436)
- POWERWELD Single Cylinder Cart with Rubber Wheels (CYT-81CH-1)
- POWERWELD TIG Rod, Mild Steel, ER70S-6, 1/8" x 36" (S618)
- HAKKO Nozzle, Round, 1.3mm x 3.0mm Size (N61-09)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 10 lb. (20AN53)
- WESTWARD 36" TIG Welding Rod 0.035" Dia., AWS ER308LSi, 10 lb. (20AN45)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER308LSi, 10 lb. (20AN58)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER309L, 10 lb. (ER309L-063-10T)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ERNI55, 1 lb. (30XP15)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER70S-2, 1 lb. (41R377)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 10 lb. (41R368)
- Westward TIG Welding Rods