Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 3/32'' Dia., AWS ER308L, 10 lb.
Mfr # 24D955
Zoro # G4824671
original price:
$112.45
10% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification ER308, ER308L
- Length 36 in
- Container Size 10 lb
- Application For Welding Grades 304 to 308L Stainless Steels. It Can Also Be Used for Grades 321 and 347
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24D955
- Zoro # G4824671
- UPC # 190735784549
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Container Size | 10 lb |
Diameter | 0.0938 in |
Rod Diameter | 3/32 in |
Overall Length | 36 in |
Overall Diameter | 0.0938 in |
Description
Tig Welding Rod, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Series ER308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Empty Fuel Cylinder, Nitrogen, 40 cu ft, CGA 580, 22 1/2 in H (N40)
- HAKKO Soldering Tip, Chisel, 1.2mm x 15.5mm (T18-S9)
- DRYROD Power Cord for all 120V DryRod Portable (1257540)
- SELLSTROM Replacement Headgear for Sellstrom (S27006)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER308LSi, 10 lb. (20AN56)
- WESTWARD 36" TIG Welding Rod 3/16" Dia., AWS ER308L, 10 lb. (20AN37)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-12, 1 lb. (30XP34)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER312, 1 lb. (41R349)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER70S-2, 10 lb. (41R380)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-13, 1 lb. (30XP44)
- POWERWELD Tungsten, 2% Ceriated (Grey), 1/16" x 7" (CER116)
- Westward TIG Welding Rods