Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 3/16" Dia., AWS ER308L, 10 lb.
Mfr # 20AN37
Zoro # G8648272
original price:
$119.31
15% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Tensile Strength 59,000 psi
- Length 36 in
- Container Size 10 lb
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AN37
- Zoro # G8648272
- UPC # 190735759882
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Container Size | 10 lb |
Diameter | 0.1875 in |
Overall Diameter | 0.1875 in |
Overall Length | 36 in |
Rod Diameter | 3/16 in |
Description
Tig Welding Rod, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.1875 in, Overall Length 36 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Series ER308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC AC/DC Stick Welder, AC/DC 225/125 Series, 240 (K1297)
- XTRWELD ER4043 3/32 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4043093-10)
- XTRWELD E8018-B6 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018B6156-10)
- HAKKO Soldering Tip, Conical, 0.2mm x 15mm (T15-BLL)
- WESTWARD 36" TIG Welding Rod 5/32" Dia., AWS ER308L, 10 lb. (20AN36)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ERNI55, 1 lb. (30XP17)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER308L, 10 lb. (24D956)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS H-12, 1 lb. (30XP32)
- WESTWARD 36" Filler Metal 0.045" Dia., AWS ER80S-D2, 1 lb. (20AP75)
- WESTWARD 36'' Welding Wire 1/8" Dia., AWS ABA2, 1 lb. (20YC84)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS A-2, 1 lb. (30XN36)
- Westward TIG Welding Rods