Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 1/8" Dia., AWS H-12, 1 lb.
Mfr # 30XP36
Zoro # G6186731
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Container Size 1 lb
- Diameter 0.125 in
- Container Type Tube
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 30XP36
- Zoro # G6186731
- UPC # 190735807040
- Country of Origin Italy
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Diameter | 0.125 in |
Length | 36 in |
Overall Length | 36 in |
Rod Diameter | 1/8 in |
Overall Diameter | 0.125 in |
Description
Tig Welding Rod, AWS Classification Not Classified, Material Tool Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) Not Rated, Yield Strength (Minimum Required) Not Rated, Series H-12, Weight 1 lb, For Material Type Tool Steel, For Material Grade H12, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) Not Rated
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 1 (CTIP1-101-1)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #4 (4-W-1)
- STEINER Welding Screen, 4 ft. H x 5 ft. W (538-4X5)
- MASTER APPLIANCE Tapered Needle Tip 1.5mm dia. (72-01-05)
- WESTWARD 36" TIG Welding Rod 3/16" Dia., AWS ER316L, 10 lb. (20AP01)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS SILBRZ, 10 lb. (30XP79)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS A-2, 5 lb. (30XN35)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER309L, 10 lb. (23XM58)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER308LSi, 1 lb. (20AN57)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER1100, 1 lb. (20YE07)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER309L, 10 lb. (ER309L-063-10T)
- Westward TIG Welding Rods