Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 1/8" Dia., AWS ERTi-2, 10 lb.
Mfr # 30XP27
Zoro # G6220602
product price: $1,032.99
/ea
Sold in multiples of 3 for $3,098.97
Free Shipping & Returns
$3,098.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 lb
- Material Titanium
- Length 36 in
- AWS Classification ERTi-2
- Tensile Strength 50,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XP27
- Zoro # G6220602
- UPC # 190735806999
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Container Size | 10 lb |
Length | 36 in |
Diameter | 0.125 in |
Overall Length | 36 in |
Overall Diameter | 0.125 in |
Rod Diameter | 1/8 in |
Description
Tig Welding Rod, AWS Classification ERTi-2, Material Titanium, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) 40 ksi, Yield Strength (As Welded) 40 ksi, Series ERTi-2, Weight 10 lb, For Material Type Titanium to Titanium, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 50 ksi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC 10" Stick Electrode 1/16" Dia., AWS E6013, 1 lb. (ED029897)
- TURBOTORCH Torch Adapter Kit, Threaded, G Series (0386-0578)
- HARRIS Soldering Flux, 80 oz. Container Size (SSBF5)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #2 (0333-0304) (2-GPN)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ERTi-2, 10 lb. (30XP25)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER4043, 1 lb. (41R365)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER312, 1 lb. (41R347)
- WESTWARD 36" TIG Welding Rod 5/32" Dia., AWS ER308L, 10 lb. (20AN36)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER316L, 10 lb. (41R360)
- WESTWARD 36'' Welding Wire 1/8" Dia., AWS ABA2, 1 lb. (20YC84)
- XTRWELD CL80SD206210 80S-D2 TIG GTAW Welding Wire 1/16 Inch Dia 10 Lb. Box, priced per pound (CL80SD2062-10)
- Westward TIG Welding Rods