Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 1/8" Dia., AWS ERNI55, 10 lb.
Mfr # 30XP20
Zoro # G6070206
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Material Cast Iron
- Length 36 in
- Container Size 10 lb
- Tensile Strength 58,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XP20
- Zoro # G6070206
- UPC # 190735806920
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Diameter | 0.125 in |
Length | 36 in |
Container Size | 10 lb |
Overall Diameter | 0.125 in |
Rod Diameter | 1/8 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification Not Classified, Material Cast Iron, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 89 ksi, Yield Strength (Minimum Required) 62 ksi, Yield Strength (As Welded) 62 ksi, Series ERNi55, Weight 10 lb, For Material Type Cast Iron to Cast Iron, Cast Iron to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Nozzle, Centerfire, 1/2 in (NS-1218B)
- WELLER Dx114 Threadless Desolder Tiplet (T0051314499)
- 3M Auto Darkening Filter, Bluetooth Enabled (46-0000-30iVC)
- MAGSWITCH Welding Square, 150 lb. Max. Pull, Steel (8100494)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ERNI55, 1 lb. (30XP15)
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER308L, 10 lb. (41R343)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER4043, 10 lb. (41R364)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ERTi-2, 10 lb. (30XP27)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb. (20AN52)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-13, 5 lb. (30XP45)
- POWERWELD Tungsten, 2% Thoriated (Red), .040" x 7" (2PC040)
- Westward TIG Welding Rods