Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 1/8" Dia., AWS ER316LSI, 10 lb.
Mfr # 20AP24
Zoro # G8648927
product price: $178.99
/ea
Sold in multiples of 3 for $536.97
Free Shipping & Returns
$536.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER316LSI
- Application Tig Welding
- Length 36 in
- Container Size 10 lb
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AP24
- Zoro # G8648927
- UPC # 190735760710
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Container Size | 10 lb |
Diameter | 0.125 in |
Overall Diameter | 0.125 in |
Overall Length | 36 in |
Rod Diameter | 1/8 in |
Description
Tig Welding Rod, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Series ER316LSi, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Thread Proctector, Lincoln (RAD64007010)
- PLATO Solder Tip, Long Conical, 0.015 In/0.4 mm (EW-402)
- POWERWELD Manual Twin Welding Hose Reel, 100' Capacity (MHR100)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6013, 5 lb. (E6013-125-05P)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER316LSI, 10 lb. (20AP22)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ERCuSi-A, 10 lb. (41R238)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER5356, 1 lb. (41R373)
- WESTWARD 36'' Welding Wire 1/8" Dia., AWS ABA2, 10 lb. (20YC85)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER308L, 10 lb. (41R341)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER5356, 1 lb. (41R371)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER312, 1 lb. (41R347)
- Westward TIG Welding Rods