Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 1/8" Dia., AWS ER308LSi, 10 lb.
Mfr # 20AN58
Zoro # G8648421
product price: $125.99
/ea
Sold in multiples of 3 for $377.97
Free Shipping & Returns
$377.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER308LSi
- Container Size 10 lb
- Container Type Box
- Length 36 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AN58
- Zoro # G8648421
- UPC # 190735760086
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Container Size | 10 lb |
Diameter | 0.125 in |
Length | 36 in |
Overall Diameter | 0.125 in |
Rod Diameter | 1/8 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Series ER308LSi, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP2843-2)
- WELLER 1/2In Chisel Marksman Replacement (MTG30)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER5356, 1 lb. (41R373)
- POWERWELD Replacement Hose Assembly for PW-500PT (PW-500PTHA)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER308LSi, 10 lb. (20AN56)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 10 lb. (20AN53)
- WESTWARD 36" TIG Welding Rod 0.035" Dia., AWS ER308LSi, 10 lb. (20AN45)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-6, 1 lb. (30XP05)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS H-13, 1 lb. (30XP46)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER70S-2, 10 lb. (41R380)
- LINCOLN ELECTRIC TIG Rod, ER100S-1, 1/8", 36 L, 10 lb (ED034098)
- Westward TIG Welding Rods