Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 1/8" Dia., AWS ER308LSi, 1 lb.
Mfr # 20AN57
Zoro # G1981345
Sold in multiples of 6 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER308LSi
- Length 36 in
- Container Type Box
- Tensile Strength 55,000 psi
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 20AN57
- Zoro # G1981345
- UPC # 190735760079
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Diameter | 0.125 in |
Container Size | 1 lb |
Overall Diameter | 0.125 in |
Overall Length | 36 in |
Rod Diameter | 1/8 in |
Description
Tig Welding Rod, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Series ER308LSi, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Dinse Style Cable Connector, #1 to #1/0 Cable, Female Only (CCD3550-F)
- TREGASKISS Threaded Contact Tip, Wire Size 0.052", Heavy Duty, TOUGH LOCK Series (403-20-52)
- MILLER ELECTRIC MILLER MIG Weld Standard Cont Tip PK10 (T-M047)
- MILLER ELECTRIC Cable Cover, Woven Nylon, 4 In OD12.5 Ft L (WC-4-10)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb. (20AN52)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ERTi-2, 10 lb. (30XP25)
- WESTWARD 36" Filler Metal 3/32" Dia., AWS ER80S-B2, 1 lb. (20AP63)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER316L, 1 lb. (41R357)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER308L, 1 lb. (41R344)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER316L, 10 lb. (41R360)
- XTRWELD 308L Filler Metal, 0.035, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL308L035-1DP)
- Westward TIG Welding Rods