Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 1/8" Dia., AWS ER308L, 10 lb.
Mfr # 24D956
Zoro # G4800975
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER308, ER308L
- Material Stainless Steel
- Length 36 in
- Container Size 10 lb
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24D956
- Zoro # G4800975
- UPC # 190735784556
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Diameter | 0.125 in |
Length | 36 in |
Container Size | 10 lb |
Rod Diameter | 1/8 in |
Overall Length | 36 in |
Overall Diameter | 0.125 in |
Description
Tig Welding Rod, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Engine Tune Up Kit, Kohler CH750 Gas Eng (238743)
- WELLER Soldering Iron, 175 Watts, L 12 1/2 In. (SP175)
- BLUE DEMON ROD STORAGE TUBE, 3IN X 14IN, PINK (RST-14-PINK)
- POWERWELD Medium Dual Cylinder Cart with Rubber Wheels (CYT-8CH-1)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER308L, 10 lb. (24D954)
- WESTWARD 36" Filler Metal 1/16" Dia., AWS ER80S-D2, 10 lb. (20AP81)
- WESTWARD 36" TIG Welding Rod 0.045" Dia., AWS ER309L, 1 lb. (20AN61)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-6, 10 lb. (ER70S6-094-10T)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-2, 1 lb. (30XN80)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-6, 1 lb. (30XP04)
- POWERWELD Tungsten, 2% Ceriated (Grey), 3/32" x 7" (CER332)
- Westward TIG Welding Rods