Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 1/8" Dia., AWS ER100S1, 10 lb.
Mfr # 20YD95
Zoro # G8658203
product price: $65.69
/ea
Sold in multiples of 3 for $197.07
$197.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 100,000 psi
- Container Type Box
- Length 36 in
- AWS Classification ER100S-1
- Material Low-Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD95
- Zoro # G8658203
- UPC # 190735765852
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Diameter | 0.125 in |
Length | 36 in |
Container Size | 10 lb |
Overall Length | 36 in |
Overall Diameter | 0.125 in |
Description
Tig Welding Rod, AWS Classification ER100S-1, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 100 ksi, Yield Strength (Minimum Required) 88 ksi, Yield Strength (As Welded) 88 ksi, Series ER100S-1, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade HY-100, HY-80, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD ER4043 3/64 x 16Lb. Spool priced per pound AWS A5.10, MIG GMAW (SP4043046-16)
- MILLER ELECTRIC Tungsten Electrode 0.040" Dia., AWS A5.12 / ISO6848, PK10 (WL2040X7)
- HARRIS Gas Switchover System, CGA-540, 0 to 125 psi, Use With: Oxygen (KH2003)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller (Q3015AE8EMC)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 1 lb. (30XN77)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER309L, 1 lb. (20AN66)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER308L, 1 lb. (41R344)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS M-2, 1 lb. (30XP54)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER70S-2, 1 lb. (41R379)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER70S-6, 10 lb. (ER70S6-125-10T)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 3/32", 36 L, 40 lb (ED033953)
- Westward TIG Welding Rods