Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 1/8" Dia., AWS A-2, 1 lb.
Mfr # 30XN38
Zoro # G6225685
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 lb
- Length 36 in
- Material Tool Steel
- AWS Classification Not Classified
- Diameter 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XN38
- Zoro # G6225685
- UPC # 190735806111
- Country of Origin Italy
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Length | 36 in |
Diameter | 0.125 in |
Overall Diameter | 0.125 in |
Rod Diameter | 1/8 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification Not Classified, Material Tool Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) Not Rated, Yield Strength (Minimum Required) Not Rated, Series A-2, Weight 1 lb, For Material Type Tool Steel, For Material Grade A2, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) Not Rated
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welding Gun, 250A, 10 ft. L Cable (1770035)
- HARRIS No.3 Heat Tip Propane (H-62-3P)
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-9134)
- WORTHINGTON BERNZO Micro Flame Butane Torch Kit (WO310360)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS M-2, 1 lb. (30XP54)
- WESTWARD 36'' Welding Wire 1/16" Dia., AWS ABA2, 1 lb. (20YC80)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER80S-D2, 1 lb. (24D952)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER308L, 1 lb. (41R345)
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER308L, 10 lb. (24D955)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERTi-2, 1 lb. (41R339)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER309L, 1 lb. (20AN63)
- Westward TIG Welding Rods