Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 1/16" Dia., AWS ER347Si, 10 lb.
Mfr # 23XM65
Zoro # G5382824
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER347, ER347Si
- Material Stainless Steel
- Length 36 in
- Container Size 10 lb
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23XM65
- Zoro # G5382824
- UPC # 190735779583
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Diameter | 0.0625 in |
Length | 36 in |
Container Size | 10 lb |
Rod Diameter | 1/16 in |
Overall Diameter | 0.0625 in |
Overall Length | 36 in |
Details
Item | Tig Welding Rod |
AWS Classification | ER347, ER347Si |
Material | Stainless Steel |
Container Type | Box |
Tensile Strength | 75,000 psi |
Standards | AWS A5.9 |
Tensile Strength (Minimum Required) | 75 ksi |
Weight | 10 lb |
Process | TIG Welding (GTAW) |
For Material Grade | 347, 347H, 348, 348H |
For Material Type | Stainless Steel to Stainless Steel |
AWS Classification | ER347, ER347Si |
For Joining | Stainless Steel to Stainless Steel |
For Metal Type | Stainless Steel to Stainless Steel |
Description
Tig Welding Rod, AWS Classification ER347Si, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 347, 347H, 348, 348H, Tensile Strength (Minimum Required) 75 ksi, Container Type Box, Standards AWS A5.9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, M-Series, Flux Cored (226190)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R236)
- TEMPIL Temperature Indicator Stick, 800 deg. F (028051)
- VICTOR Hose Quick Connect, Brass, 9/16in-18, PK2 (0656-0000)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER347Si, 10 lb. (23XM66)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER80S-D2, 1 lb. (24D952)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-13, 5 lb. (30XP45)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS A-2, 5 lb. (30XN35)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER312, 1 lb. (41R347)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER5356, 1 lb. (41R369)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERCuSi-A, 10 lb. (41R240)
- Westward TIG Welding Rods