Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 1/16" Dia., AWS ER316LSI, 10 lb.
Mfr # 20AP20
Zoro # G8648902
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification ER316, ER316L, ER316LSi, ER316Si
- Application Tig Welding
- Container Size 10 lb
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AP20
- Zoro # G8648902
- UPC # 190735760673
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Container Size | 10 lb |
Length | 36 in |
Diameter | 0.0625 in |
Overall Length | 36 in |
Overall Diameter | 0.0625 in |
Rod Diameter | 1/16 in |
Description
Tig Welding Rod, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Series ER316LSi, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Heating Tip, MT, Tip Size 128,970 BTU (MT610)
- WALTER SURFACE TECHNOLOGIES Welding Helmet VISION w/BFFVX - BLK (BFFVX-1500)
- WORTHINGTON 16 oz. 0.118 in. 95/5 Lead-Free Solder (331760)
- AMERICAN TORCH TIP Nozzle, 770104, PK5 (770104)
- WESTWARD 36" Filler Metal 0.035" Dia., AWS ER80S-D2, 1 lb. (20AP70)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER4043, 1 lb. (41R365)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-12, 1 lb. (30XP34)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ERTi-2, 10 lb. (30XP27)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER308L, 1 lb. (41R344)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb. (20AN52)
- XTRWELD CLALBRA212510 Alum-Bronze-A2 TIG Welding Wire 1/8 10 Lb. Tube priced per pound (CLALBRA2125-10)
- Westward TIG Welding Rods