Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 1/16" Dia., AWS ER309LSI, 10 lb.
Mfr # 20AN85
Zoro # G8648647
original price:
$174.77
6% off
new price: $162.99
/ea
Sold in multiples of 3 for $488.97
Free Shipping & Returns
$488.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER309LSI
- Material Stainless Steel
- Container Size 10 lb
- Application Tig Welding
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AN85
- Zoro # G8648647
- UPC # 190735760345
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Container Size | 10 lb |
Diameter | 0.0625 in |
Length | 36 in |
Overall Length | 36 in |
Overall Diameter | 0.0625 in |
Rod Diameter | 1/16 in |
Description
Tig Welding Rod, AWS Classification ER309Si, ER309LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 87 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Series ER309LSi, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, For Material Grade 309S, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA METALS 16 oz Rosin Core Solder Wire 0.125 in. D Tin/Lead 1 pc (11124)
- SMITH EQUIPMENT Welding Tip, MW, Tip Size 9 (MW209)
- 3M SPEEDGLAS Welding Helmet, PPA, 8"W, Rachet (06-0600-20SW)
- KT INDUSTRIES Three Flint Striker (5-1300)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERCuSi-A, 10 lb. (41R242)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 1 lb. (30XN77)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS H-13, 1 lb. (30XP46)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER309L, 1 lb. (20AN66)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-6, 1 lb. (30XN97)
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER308L, 10 lb. (24D955)
- LONGEVITY CERIATED TUNGSTEN 2% GRAY 3/32"(2.4mm), 10-Pack (880100)
- Westward TIG Welding Rods